2031WB0X - Wallplate 1G SGL Recp Thermoset Mid WH

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.40 (Per 100)
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
2031WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2031W-BOX
Description
Wallplate 1G SGL Recp Thermoset Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443107 / 00032664443107
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$0.81 (Each)
Standard Packaging
$81.40 (Per 100)
Resources
Attachments
 
 
2031WB0X - Specification Sheet
Images
 
 
2031WB0X - Large Image
 
2031WB0X - Small Image
 
2031WB0X - Large Image
 
2031WB0X - Video
Other Links
 
 
2031WB0X - Other
Brochures
 
 
2031WB0X - Brochure
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
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 1G SGL RECP THERMOSET MID WH
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Features
Mid Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, White
Special Features
(1) 1.406 in Hole Single Receptacle Configuration;Mid Designated SizeTemperature Rating -40 to 194 °F
extra long description
EWD 2031W-BOX Wallplate 1G Sgl Recp
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2031W-BOX
GTIN
00032664443107
UPC
032664443107
Taxonomies, Classifications, and Categories
Type
Single receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.073
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat