2039W - Wallplate 2G Toggle Thermoset Mid WH

Eaton

  • $1.46 (Each)
  • $1.46 (Each)

  • $145.56 (Per 100)
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
2039W
Manufacturer
Eaton
Manufacturer's Part Number
2039W
Description
Wallplate 2G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752032 / 00032664752032
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Carton
$1.46 (Each)
Standard Packaging
$145.56 (Per 100)
Resources
Attachments
 
 
2039W - Specification Sheet
Images
 
 
2039W - Large Image
 
2039W - Large Image
 
2039W - Large Image
 
2039W - Small Image
 
2039W - Video
Other Links
 
 
2039W - Other
 
2039W - Other
 
2039W - Other
Brochures
 
 
2039W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoset
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G TOGGLE THERMOSET MID WH
Special Features
Standard Grade;Flush Fitting
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 lb
Features
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory, Switch
extra long description
EWD 2039W Wallplate 2G Toggle Therm
Additional Information
for use with
Toggle Switch
package quantity
25 CT;100 PK
Standards Met
NAFTA Compliant;RoHS Compliant
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2039W-BOX
GTIN
00032664752032
UPC
032664752032
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight
0.1400 lb
Weight per each
0.129
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat