2041WB0X - Wallplate 3G Toggle Thermoset Mid WH

Eaton

  • $2.10 (Each)
  • $2.10 (Each)

  • $105.18 (Per 50)

  • $210.36 (Per 100)
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
2041WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2041W-BOX
Description
Wallplate 3G Toggle Thermoset Mid WH
Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443602 / 00032664443602
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$2.10 (Each)
Standard Packaging
$105.18 (Per 50)
Resources
Attachments
 
 
2041WB0X - Specification Sheet
Images
 
 
2041WB0X - Large Image
 
2041WB0X - Small Image
 
2041WB0X - Large Image
 
2041WB0X - Video
Other Links
 
 
2041WB0X - Other
Brochures
 
 
2041WB0X - Brochure
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
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 3G TOGGLE THERMOSET MID WH
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 6.75 (W) X 4.87 (H) in, Thermoset Plastic, White
Features
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided
Short Description
3 Gang, Wall Mount, Wallplate, White
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw
extra long description
EWD 2041W-BOX Wallplate 3G Toggle T
Additional Information
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Wall Mount
for use with
Toggle Switch
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2041W-BOX
GTIN
00032664443602
UPC
032664443602
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.155
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat