2050W - Wallplate 2G Dup Recp Thermoset Mid WH

Eaton

  • $1.28 (Each)
  • $1.28 (Each)

  • $31.95 (Per 25)

  • $127.80 (Per 100)
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
2050W
Manufacturer
Eaton
Manufacturer's Part Number
2050W-BOX
Description
Wallplate 2G Dup Recp Thermoset Mid WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664519901 / 00032664519901
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$31.95 (Per 25)
Standard Packaging
$127.80 (Per 100)
Resources
Attachments
 
 
2050W - Specification Sheet
Images
 
 
2050W - Large Image
 
2050W - Small Image
 
2050W - Video
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
Wallplate 2G Dup Recp Thermoset Mid WH
extra long description
EWD 2050W-BOX Wallplate 2G Dup Recp
Description
WALLPLATE 2G DUP RECP THERMOSET MID WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2050W-BOX
GTIN
00032664519901
UPC
032664519901
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.11
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat