2141W - Wallplate 3G Toggle Thermoset STD WH

Eaton

  • $2.07 (Each)
  • $2.07 (Each)

  • $31.02 (Per 15)

  • $206.79 (Per 100)

  • $372.22 (Per 180)
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
2141W
Manufacturer
Eaton
Manufacturer's Part Number
2141W-BOX
Description
Wallplate 3G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664316401 / 00032664316401
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$31.02 (Per 15)
Standard Packaging
$372.22 (Per 180)
Resources
Images
 
 
2141W - Large Image
 
2141W - Small Image
 
2141W - Video
Attachments
 
 
2141W - Specification Sheet
Brochures
 
 
2141W - Brochure
Other Links
 
 
2141W - Other
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
Wallplate 3G Toggle Thermoset STD WH
extra long description
EWD 2141W-BOX Wallplate 3G Toggle T
Description
TOGGLE WALLPLATE, WHITE, TOGGLE CU
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 6.3700 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2141W-BOX
GTIN
00032664316401
UPC
032664316401
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.17
Carton
15
Package
180
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat