2150B - Wallplate 2G Dup Recp Thermoset STD BR

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $1.33 (Each)

  • $13.28 (Per 10)

  • $132.79 (Per 100)
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
2150B
Manufacturer
Eaton
Manufacturer's Part Number
2150B-BOX
Description
Wallplate 2G Dup Recp Thermoset STD BR
Eaton Duplex Receptacle Wallplate, Brown, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664317705 / 00032664317705
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$13.28 (Per 10)
Standard Packaging
None Available
Resources
Attachments
 
 
2150B - Specification Sheet
Images
 
 
2150B - Large Image
 
2150B - Small Image
 
2150B - Video
Other Links
 
 
2150B - Other
Brochures
 
 
2150B - Brochure
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
Wallplate 2G Dup Recp Thermoset STD BR
extra long description
EWD 2150B-BOX Wallplate 2G Dup Recp
Description
WALLPLATE 2G DUP RECP THERMOSET STD BR
Long Description
Eaton Duplex receptacle wallplate, Brown, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2150B-BOX
GTIN
00032664317705
UPC
032664317705
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.09
Carton
10
Package
0
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat