2154AB0X - Wallplate 4G Toggle Thermoset STD Al

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2154AB0X
Manufacturer
Eaton
Manufacturer's Part Number
2154A-BOX
Description
Wallplate 4G Toggle Thermoset STD Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664543869 / 00032664543869
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2154AB0X - Specification Sheet
Images
 
 
2154AB0X - Large Image
 
2154AB0X - Small Image
 
2154AB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALLPLATE 4G TOGGLE THERMOSET STD AL
Product Type
Wallplate 4G Toggle Thermoset STD Al
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2154A-BOX Wallplate 4G Toggle T
Long Description
Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
2154A-BOX
Brand
Arrow Hart
GTIN
00032664543869
UPC
032664543869
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.202
Carton
1
Package
120
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat