2154VB0X - Wallplate 4G Toggle Thermoset STD Iv

Eaton

  • $2.83 (Each)
  • $2.83 (Each)

  • $282.88 (Per 100)

  • $339.46 (Per 120)
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
2154VB0X
Manufacturer
Eaton
Manufacturer's Part Number
2154V-BOX
Description
Wallplate 4G Toggle Thermoset STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318702 / 00032664318702
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Carton
$2.83 (Each)
Standard Packaging
$339.46 (Per 120)
Resources
Images
 
 
2154VB0X - Large Image
 
2154VB0X - Small Image
 
2154VB0X - Video
Attachments
 
 
2154VB0X - Specification Sheet
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
WALLPLATE 4G TOGGLE THERMOSET STD IV
Product Type
Wallplate 4G Toggle Thermoset STD Iv
extra long description
EWD 2154V-BOX Wallplate 4G Toggle T
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 8.1900 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2154V-BOX
GTIN
00032664318702
UPC
032664318702
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.185
Carton
1
Package
120
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat