275BB0X - Switch Duplex Comb SP/3WAY 15A 120V BR

Eaton

  • $17.19 (Each)
  • $17.19 (Each)

  • $1,375.20 (Per 80)
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
275BB0X
Manufacturer
Eaton
Manufacturer's Part Number
275B-BOX
Description
Switch Duplex Comb SP/3WAY 15A 120V BR
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Brown, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161100 / 00032664161100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.19 (Each)
Standard Packaging
$1,375.20 (Per 80)
Resources
Attachments
 
 
275BB0X - Specification Sheet
Images
 
 
275BB0X - Large Image
 
275BB0X - Large Image
 
275BB0X - Large Image
 
275BB0X - Small Image
Other Links
 
 
275BB0X - Other
 
275BB0X - Other
 
275BB0X - Other
Brochures
 
 
275BB0X - Brochure
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
Switch Duplex Comb SP/3WAY 15A 120V BR
Description
SWITCH DUPLEX COMB SP/3WAY 15A 120V BR
extra long description
EWD 275B-BOX Switch Duplex Comb SP/
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
275B-BOX
GTIN
00032664161100
UPC
032664161100
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat