275WB0X - Switch Duplex Comb SP/3WAY 15A 120V WH

Eaton

  • $20.08 (Each)
  • $20.08 (Each)

  • $200.80 (Per 10)

  • $1,606.40 (Per 80)

In-Stock: 2 available locally (Newnan, GA) ( change location)
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
275WB0X
Manufacturer
Eaton
Manufacturer's Part Number
275W-BOX
Description
Switch Duplex Comb SP/3WAY 15A 120V WH
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750205 / 00032664750205
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.08 (Each)
Carton
$200.80 (Per 10)
Standard Packaging
$1,606.40 (Per 80)
Stock Availability
Newnan
2 (Check another store)
Atlanta
12
All Stores
533
Resources
Images
 
 
275WB0X - Small Image
 
275WB0X - Large Image
 
275WB0X - Large Image
 
275WB0X - Large Image
Attachments
 
 
275WB0X - Specification Sheet
Brochures
 
 
275WB0X - Brochure
Other Links
 
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
 
275WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Terminal Type
Clamp
Voltage Rating
120/277 V ac
Material
Thermoplastic
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Descriptions
Product Type
Toggle Combination Switch
Long Description
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V ac, Clamp Terminal, White, ThermoPlastic, Zinc Plated, Toggle Actuator
Features
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power
Short Description
Toggle Combination Switches, 15 A
Special Features
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use
extra long description
EWD 275W-BOX Switch Duplex Comb SP/
Description
SWITCH DUPLEX COMB SP/3WAY 15A 120V WH
Additional Information
actuator type
Toggle
package quantity
1 CA
Standards Met
cULus;CSA
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
275W-BOX
GTIN
00032664750205
UPC
032664750205
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.01
Carton
10
Package
80
Uses, Certifications, and Standards
Application
Commercial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 533

Location search:
These alternate items can be purchased instead of 275WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 275WB0X.

00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-...
  • Our Part #: 275W
  • Newnan Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 275W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($200.80) · 100 ($2,008.00) ·
275W - Eaton Wiring Devices

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$20.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 275WB0X, though they may not be 100% alike.

Combination Switch, 1 Pole, 15 A, 120/277 V Ac, White, 1.32 (L) X 0.94 (W) X 3.2...
  • MFR Part #: 696WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($881.35) ·
696WG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • MFR Part #: 696WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.27) ·
696W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat