276WB0X - Switch Duplex Comb 3WAY/3WAY 15A 120V WH

Eaton

  • $18.38 (Each)
  • $18.38 (Each)

  • $1,470.40 (Per 80)

Availability: In Stock Locally
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
276WB0X
Manufacturer
Eaton
Manufacturer's Part Number
276W-BOX
Description
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161605 / 00032664161605
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.38 (Each)
Standard Packaging
$1,470.40 (Per 80)
Resources
Images
 
 
276WB0X - Large Image
 
276WB0X - Large Image
 
276WB0X - Large Image
 
276WB0X - Small Image
Brochures
 
 
276WB0X - Brochure
Attachments
 
 
276WB0X - Specification Sheet
Other Links
 
 
276WB0X - Other
 
276WB0X - Other
 
276WB0X - Other
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
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
extra long description
EWD 276W-BOX Switch Duplex Comb 3Wa
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V WH
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas
Special Features
Combination Switch
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
276W-BOX
GTIN
00032664161605
UPC
032664161605
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.2
Carton
1
Package
80
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat