5139LA - Wallplate 2G Toggle Nylon STD La

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5139LA
Manufacturer
Eaton
Manufacturer's Part Number
5139LA
Description
Wallplate 2G Toggle Nylon STD La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Nylon, Two- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664583025 / 00032664583025
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5139LA - Large Image
 
5139LA - Large Image
 
5139LA - Large Image
 
5139LA - Small Image
 
5139LA - Video
Attachments
 
 
5139LA - Specification Sheet
Other Links
 
 
5139LA - Other
 
5139LA - Other
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
Wallplate 2G Toggle Nylon STD La
Description
WALLPLATE 2G TOGGLE NYLON STD LA
extra long description
EWD 5139LA Wallplate 2G Toggle Nylo
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5139LA
GTIN
00032664583025
UPC
032664583025
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat