55475EW - Jack Modular Cat 5E RJ45 Data WH

Eaton

  • $7.24 (Each)
  • $7.24 (Each)

  • $362.00 (Per 50)
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
55475EW
Manufacturer
Eaton
Manufacturer's Part Number
5547-5EW
Description
Jack Modular Cat 5E RJ45 Data WH
Modular Data Jack, White, 8-Position, 8-Conductor, 568A/B, Category 5E RJ45, Jack, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664662171 / 00032664662171
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$362.00 (Per 50)
Resources
Attachments
 
 
55475EW - Specification Sheet
Images
 
 
55475EW - Large Image
 
55475EW - Large Image
 
55475EW - Large Image
 
55475EW - Small Image
 
55475EW - Large Image
Specifications Sheets
 
 
55475EW - Specification Sheet
Other Links
 
 
55475EW - Other
 
55475EW - Other
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
White
Descriptions
Product Type
Data Jack
Long Description
Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
Special Features
Telecom/Data Jack Modular Cat 5e Rj45 Data Wh
Description
JACK MODULAR CAT 5E RJ45 DATA WH
Features
Mid Size Flush Mount Wallplates with Telephone and Coaxial Jack are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable,
Short Description
Data Jack, White
extra long description
EWD 5547-5EW Jack Modular CAT 5e RJ
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Category Level
5
adapter type
Single Coaxial
package quantity
50 PK
Standards Met
RoHS Compliant
Number of Adapters
1
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5547-5EW
GTIN
00032664662171
UPC
032664662171
Taxonomies, Classifications, and Categories
Type
Modular jacks and adapters
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat