736WB0X - Recp Duplex 15A 125V 2P2W STR WH

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $718.00 (Per 100)
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
736WB0X
Manufacturer
Eaton
Manufacturer's Part Number
736WB0X
Description
Recp Duplex 15A 125V 2P2W STR WH
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V Ac, Wall Mount, 1 In (W) X 4.06 In (H), Thermoplastic, White, #14 to #12 Awg Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750663 / 00032664750663
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Standard Packaging
$718.00 (Per 100)
Resources
Attachments
 
 
736WB0X - Specification Sheet
Images
 
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Large Image
 
736WB0X - Small Image
 
736WB0X - Large Image
 
736WB0X - Video
Other Links
 
 
736WB0X - Other
 
736WB0X - Other
 
736WB0X - Other
Brochures
 
 
736WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Number of Wires
3
Current Rating
15 A
Voltage Rating
125 V ac
Material
Thermoplastic
Wire Size
#14 to #12 AWG
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 15A 125V 2P2W STR WH
extra long description
EWD 736W-BOX Recp Duplex 15A 125V 2
Long Description
Duplex Receptacle, 2 Poles, 1 Gang, 3 Wires, 15 A, 125 V ac, Wall Mount, 1 in (W) x 4.06 in (H), ThermoPlastic, White, #14 to #12 AWG Wire Size, -20 °C Operating Temperature, +70 °C Operating Temperature, Tamper Resistant, Weather Resistant, High Impact Resistant
Features
Standard Duplex Receptacles Side wire terminals accept up to #12 wire. Terminal screws backed out — ready for wiring.
Short Description
Duplex Receptacle, 2 Pole, 1 Gang, 15 A, 125VAC;100 CT
Special Features
Patented Built-In Wire Looper for Pre-Looping;Double-Wipe Ground Contacts Ensure Long-Term Ground Retention;Easy Access Split Circuit Break-Off Tab
Additional Information
Receptacle Type
Duplex Receptacle
Mounting Type
Wall Mount
dimensions
1 in (W) x 4.06 in (H)
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+70 °C
Resistance Properties
Tamper Resistant;Weather Resistant;High Impact Resistant
package quantity
1 CT;100 CT
Standards Met
UL498 Listed;NOM Certified;NAFTA Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
736WB0X
Brand
Eaton Wiring Devices
GTIN
00032664750663
UPC
032664750663
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
NEMA 1-15R
Application
Wet and Damp Location
standard
Federal Specification Classification 6221 02,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat