7501A - Switch Decorator SP 15A 120/277V Al

Eaton

  • $3.32 (Each)
  • $3.32 (Each)

  • $332.00 (Per 100)
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
7501A
Manufacturer
Eaton
Manufacturer's Part Number
7501A
Description
Switch Decorator SP 15A 120/277V Al
Eaton Standard Grade Decorator Switch, #14-12 Awg, 15A, Flush, 120/277V, Back/Push, Decorator, Maintained, Almond, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664627507 / 00032664627507
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Standard Packaging
$332.00 (Per 100)
Resources
Attachments
 
 
7501A - Specification Sheet
Images
 
 
7501A - Large Image
 
7501A - Large Image
 
7501A - Large Image
 
7501A - Large Image
 
7501A - Small Image
Other Links
 
 
7501A - Other
 
7501A - Other
 
7501A - Other
 
7501A - Other
Brochures
 
 
7501A - Brochure
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
120/277 V
amperage rating
15 A
Poles
Single-pole
Material
Thermoplastic
Descriptions
Product Type
Switch Decorator SP 15A 120/277V Al
Description
SWITCH DECORATOR SP 15A 120/277V AL
Long Description
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic
Special Features
Standard grade deco
extra long description
EWD 7501A Switch Decorator SP 15A 1
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Additional Information
dimensions
1.4400 IN X 0.9700 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
7501A
Brand
COOPER WIRING DEVICES
GTIN
00032664627507
UPC
032664627507
Taxonomies, Classifications, and Categories
Type
Standard grade decorator switch
Category Description
Residential Switches
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat