756V - Blank Insert For Toggle Wallplate Iv

Eaton

  • $3.68 (Each)
  • $3.68 (Each)

  • $368.00 (Per 100)
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
756V
Manufacturer
Eaton
Manufacturer's Part Number
756V
Description
Blank Insert For Toggle Wallplate Iv
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
040893617114 / 00040893617114
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Standard Packaging
$368.00 (Per 100)
Resources
Images
 
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Large Image
 
756V - Small Image
 
756V - Video
Attachments
 
 
756V - Specification Sheet
Specifications Sheets
 
 
756V - Specification Sheet
Other Links
 
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
 
756V - Other
Brochures
 
 
756V - Brochure
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
Metal (Switch Lever Guard)
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Blank Insert
Description
BLANK INSERT FOR TOGGLE WALLPLATE IV
Long Description
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 lb
Short Description
Blank Insert and Strap, For Any Switch Plate, White
extra long description
EWD 756V Blank Insert for Toggle Wa
Special Features
Wallplate Accessories
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
Mounting Type
Wall Mount
package quantity
1 CA;100 PK
Made in USA
yes
dimensions
0.3340 IN X 1.2590 IN X 4.0070 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
756V
GTIN
00040893617114
UPC
040893617114
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight
0.0004 lb
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat