756W - Blank Insert For Toggle Wallplate WH

Eaton

  • $5.59 (Each)
  • $5.59 (Each)

  • $55.90 (Per 10)

  • $559.00 (Per 100)

In-Stock: 3 available locally (Georgetown, TX) (change location)
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
756W
Manufacturer
Eaton
Manufacturer's Part Number
756W
Description
Blank Insert For Toggle Wallplate WH
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751660 / 00032664751660
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5.59 (Each)
Carton
$55.90 (Per 10)
Standard Packaging
$559.00 (Per 100)
Stock Availability
Georgetown
3 (Check another store)
Austin RDC
81
All Stores
1,847
Resources
Images
 
 
756W - Small Image
 
756W - Large Image
 
756W - Large Image
 
756W - Large Image
 
756W - Video
Attachments
 
 
756W - Specification Sheet
Brochures
 
 
756W - Brochure
Other Links
 
 
756W - Other
 
756W - Other
 
756W - Other
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
Metal (Switch Lever Guard)
Material, Color, and Finish
Color
White
Descriptions
Product Type
Blank Insert
Description
BLANK INSERT FOR TOGGLE WALLPLATE WH
Long Description
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 lb
Short Description
Blank Insert and Strap, For Any Switch Plate, White
extra long description
EWD 756W Blank Insert for Toggle Wa
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
Mounting Type
Wall Mount
package quantity
10 CA;100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
756W
GTIN
00032664751660
UPC
032664751660
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.05 lb
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,847

Location search:

* All prices subject to change.

Begin Live Chat