93101 - Wallplate 1G Duplex Receptacle STD SS

Eaton

  • $3.14 (Each)
  • $3.14 (Each)

  • $31.40 (Per 10)

  • $314.00 (Per 100)
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
93101
Manufacturer
Eaton
Manufacturer's Part Number
93101-BOX1
Description
Wallplate 1G Duplex Receptacle STD SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747281 / 00032664747281
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$31.40 (Per 10)
Standard Packaging
$314.00 (Per 100)
Resources
Attachments
 
 
93101 - Specification Sheet
Images
 
 
93101 - Large Image
 
93101 - Small Image
 
93101 - Video
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
Wallplate 1G Duplex Receptacle STD SS
Description
WALLPLATE 1G DUPLEX RECEPTACLE STD SS
extra long description
EWD 93101-BOX1 Wallplate 1G Duplex
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Single- gang, Standard, ED Box1
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93101-BOX
GTIN
00032664747281
UPC
032664747281
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat