BDS30 - Supp Grip Busdrop Single Eye 0.30-0.43"

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BDS30
Manufacturer
Eaton
Manufacturer's Part Number
BDS30
Description
Supp Grip Busdrop Single Eye 0.30-0.43"
Abbinstall FC30|Amfittings BD043|Bryant BDS32U|Hublwiring 073041277|Hublwiring 073-04-1277|Hublwiring 73041277|Leviton L7982|Passseymor FC30|Remke 7304002|Remke 7304-002|Thomasbett FC30|Woodhead 36562
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646602 / 00040893646602
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BDS30 - Small Image
 
BDS30 - Large Image
Attachments
 
 
BDS30 - Specification Sheet
 
BDS30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
SUPP GRIP BUSDROP SINGLE EYE 0.30-0.43"
Product Type
Supp Grip Busdrop Single Eye 0.30-0.43"
Special Features
Support grips
Long Description
ABBInstall FC30|AmFittings BD043|Bryant BDS32U|HublWiring 073041277|HublWiring 073-04-1277|HublWiring 73041277|Leviton L7982|PassSeymor FC30|Remke 7304002|Remke 7304-002|ThomasBett FC30|Woodhead 36562
Additional Information
dimensions
9.5000 IN X 1.0000 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
BDS30
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00040893646602
UPC
040893646602
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Bus drop support grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat