PJ2V - Wallplate 2G Toggle Poly Mid Iv

Eaton

  • $1.47 (Each)
  • $1.47 (Each)

  • $29.38 (Per 20)

  • $146.90 (Per 100)

  • $293.80 (Per 200)

In-Stock: 1 available locally (Round Rock, TX) ( change location)
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
PJ2V
Manufacturer
Eaton
Manufacturer's Part Number
PJ2V
Description
Wallplate 2G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751479 / 00032664751479
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.47 (Each)
Carton
$29.38 (Per 20)
Standard Packaging
$293.80 (Per 200)
Stock Availability
Round Rock
1 (Check another store)
Austin RDC
173
All Stores
4,753
Resources
Images
 
 
PJ2V - Small Image
 
PJ2V - Large Image
 
PJ2V - Video
Attachments
 
 
PJ2V - Specification Sheet
Brochures
 
 
PJ2V - Brochure
Other Links
 
 
PJ2V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G TOGGLE POLY MID IV
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1100 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory, Toggle
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ2V Wallplate 2G Toggle Poly M
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Toggle Switch
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2V
GTIN
00032664751479
UPC
032664751479
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1100 lb
Weight per each
0.096
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,753

Location search:
These alternate items can be purchased instead of PJ2V.
Jump To:

Similar Items

Similar items are close alternatives to PJ2V, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Th...
  • MFR Part #: 2139V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 200 ($263.64) ·
2139VB0X - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory...
  • MFR Part #: TP2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($286.92) ·
TP2I - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.43

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Mid-Size
  • MFR Part #: 2039V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($126.80) ·
2039V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat