RF95KIT4411 - Home Controller With 2 Dim and 2 SW

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF95KIT4411
Manufacturer
Eaton
Manufacturer's Part Number
RF95KIT4411
Description
Home Controller With 2 Dim and 2 SW
00032664753244|0032664|032664753244|03266475324|75324|RF95K1T4411|RF95KIT4411|Home Controller With 2 Dim and 2 SW|Arrow Hart - Cooper Wiring Devices RF95K1T4411|Arrow Hart - Cooper Wiring Devices RF95KIT4411|Cooper Wiring Devices RF95K1T4411|Cooper Wiring Devices RF95KIT4411|Cooperwiring RF95K1T4411|Cooperwiring RF95KIT4411|Eagle RF95K1T4411|Eagle RF95KIT4411|Eaton RF95K1T4411|Eaton RF95KIT4411|Eaton Wiring Devices RF95K1T4411|Eaton Wiring Devices RF95KIT4411|Eetan Wiring Devices RF95K1T4411|Eetan Wiring D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664753244 / 00032664753244
Weight per unit
3.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Description
HOME CONTROLLER WITH 2 DIM AND 2 SW
Features
When youre ready to add complete automation to a home equipped with smart devices, you'll find the simple solution in Eaton's home automation hub. With the home automation hub, homeowners, home builders and electrical contractors will enjoy a best-in-class user experience while connecting a variety of other popular smart-home products. One can integrate products such as the Nest thermostat, Amazon Echo voice-activated smart speaker, and Kwikset and other security systems. Now homebuilders and contractors
Product Type
Home Controller With 2 Dim and 2 SW
extra long description
EWD RF95KIT4411 Home Controller wit
Long Description
00032664753244|0032664|032664753244|03266475324|75324|RF95K1T4411|RF95KIT4411|Home Controller with 2 DIM and 2 SW|ARROW HART - COOPER WIRING DEVICES RF95K1T4411|ARROW HART - COOPER WIRING DEVICES RF95KIT4411|COOPER WIRING DEVICES RF95K1T4411|COOPER WIRING DEVICES RF95KIT4411|CooperWiring RF95K1T4411|CooperWiring RF95KIT4411|EAGLE RF95K1T4411|EAGLE RF95KIT4411|Eaton RF95K1T4411|Eaton RF95KIT4411|Eaton Wiring Devices RF95K1T4411|Eaton Wiring Devices RF95KIT4411|Eetan Wiring Devices RF95K1T4411|Eetan Wiring D
Special Features
RF Controls Accessories
Additional Information
dimensions
3.0000 IN X 11.7500 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF95KIT4411
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664753244
UPC
032664753244
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Controller Controller Kits
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
3.34
Carton
1
Package
0
Uses, Certifications, and Standards
standard
FCC Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat