RF9617AW - Z-Wave Plus Accessory Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9617AW
Manufacturer
Eaton
Manufacturer's Part Number
RF9617AW
Description
Z-Wave Plus Accessory Switch
Eaton Z-Wave Plus Accessory Switch, Accessory Switch, 120V, Wiring Leads, Push Button, Alpine White, Three-Way, 32°F to 104°F (0°C to 40°C), Three-Way, Polycarbonate, RF9601
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664755224 / 00032664755224
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
RF9617AW - Specification Sheet
Other Links
 
 
RF9617AW - Other
 
RF9617AW - Other
 
RF9617AW - Other
Images
 
 
RF9617AW - Large Image
 
RF9617AW - Large Image
 
RF9617AW - Large Image
 
RF9617AW - Small Image
 
RF9617AW - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Features
Eaton's complete offering of wireless lighting controls are easy to install, require no special wiring and are perfect for both new construction and existing homes. With our Z-Wave Plus wireless collection you get enhanced cybersecurity, improved wireless performance and flexibility to choose from 10 different colors to match your lighting mood and room decor.
Product Type
Eaton Z-Wave Plus Accessory Switch
Long Description
Eaton Z-Wave plus accessory switch, Accessory switch, 120V, Wiring leads, Push button, Alpine white, Three-way, 32°F to 104°F (0°C to 40°C), Three-way, Polycarbonate, RF9601
Special Features
RF Controls Accessories
extra long description
EWD RF9617AW Eaton Z-Wave plus acce
Description
Z-WAVE PLUS ACCESSORY SWITCH
Additional Information
dimensions
1.3800 IN X 1.8000 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RF9617AW
GTIN
00032664755224
UPC
032664755224
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Accessory switch
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
standard
cULus Listed,FCC Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat