RI101V - Dimmer Rotary SP 1000W 120V Non-Pset Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RI101V
Manufacturer
Eaton
Manufacturer's Part Number
RI101-V
Description
Dimmer Rotary SP 1000W 120V Non-Pset Iv
Eaton Rotary 1000W Dimmer, 120V, 60HZ, 1P Only, Incandescent or Halogen Loads, Power Failure Memory, Non-Preset, Cu Wire Only, Wire Lead Connections, Derating Required, Ground Required, Color Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699207 / 00032664699207
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RI101V - Large Image
 
RI101V - Large Image
 
RI101V - Large Image
 
RI101V - Small Image
Attachments
 
 
RI101V - Specification Sheet
Other Links
 
 
RI101V - Other
 
RI101V - Other
 
RI101V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
5
Descriptions
extra long description
EWD RI101-V Dimmer Rotary SP 1000W
Product Type
Dimmer Rotary SP 1000W 120V Non-Pset Iv
Description
DIMMER ROTARY SP 1000W 120V NON-PSET IV
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
EATON ROTARY 1000W DIMMER, 120V, 60HZ, 1P ONLY, INCANDESCENT OR HALOGEN LOADS, POWER FAILURE MEMORY, NON-PRESET, CU WIRE ONLY, WIRE LEAD CONNECTIONS, DERATING REQUIRED, GROUND REQUIRED, COLOR IVORY
Special Features
Power failure memory, non-preset
Additional Information
Mounting Type
Flush Mount
load
HALINC
dimensions
2.7500 IN X 2.7500 IN X 4.7500 IN
Manufacturer Information
Manufacturers Part Number
RI101-V
Brand
Eaton Wiring Devices
GTIN
00032664699207
UPC
032664699207
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Rotary dimmer
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
FLUSH
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat