SFS5PLA - EWD

SFS5PLA - Fancntl Vari SP/3WAY5A W/Adjtrim Pset La

Eaton

  • $26.84 (Each)
  • $26.84 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SFS5PLA
    Manufacturer
    Eaton
    Manufacturer's Part Number
    SFS5P-LA
    Description
    Fancntl Vari SP/3WAY5A W/Adjtrim Pset La
    Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Light Almond, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 5A 663406
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fans - Fan Speed Switches & Controls  Mark as Incorrect
    Suggest a New Category
    Classification
    Commercial Switches
    UNSPSC
    N/A
    UPC/GTIN
    032664663406 / 00032664663406
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $26.84 (Each)
    Resources
    Images
     
     
    SFS5PLA - Small Image
     
    SFS5PLA - Large Image
    Installation Sheets
     
     
    SFS5PLA - Installation Sheet
    Attachments
     
     
    SFS5PLA - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 VAC
    Operation Type
    SINGLE POLE/THREE WAY
    Material, Color, and Finish
    Color
    Light Almond
    Dimensions and Weight
    Size
    1.8 Inch W x 1.25 Inch D
    Descriptions
    extra long description
    VARIABLE SPEED TYPE; 1.8 INCH W X 1.25 INCH D SIZE; LIGHT ALMOND COLOR; SINGLE POLE/THREE WAY OPERATION TYPE; UL (CANADA AND US), NOM 426 APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC VOLTAGE RATING; 5 AMPERE LOAD RATING; SLIDE, PRESET ON/OFF OPERATOR TYPE; MATERIAL POLYCARBONATE HOUSING, ALUMINUM STRAP; TEMPERATURE RATING 0 TO 40 DEG C; SFS MODEL
    Long Description
    FAN SPEED CONTROL, VARIABLE SPEED TYPE; 1.8 INCH W X 1.25 INCH D SIZE; LIGHT ALMOND COLOR; SINGLE POLE/THREE WAY OPERATION TYPE; UL (CANADA AND US), NOM 426 APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC VOLTAGE RATING; 5 AMPERE LOAD RATING
    Commodity Description
    FAN SPEED SWITCHES & CONTROLS
    Additional Information
    Material Polycarbonate Housing, Aluminum Strap; Temperature Rating 0 to 40 Deg C
    Product Type
    Fan Speed Control
    Description
    FANCNTL VARI SP/3WAY5A W/ADJTRIM PSET LA
    Additional Information
    Load Rating
    5 AMPERE
    Operator Type
    Slide, Preset On/Off
    Manufacturer Information
    Model
    SFS
    Brand
    Eaton
    Manufacturers Part Number
    SFS5P-LA
    GTIN
    00032664663406
    UPC
    032664663406
    Taxonomies, Classifications, and Categories
    Type
    VARIABLE SPEED
    Category Description
    Commercial switches
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.24
    Carton
    1
    Uses, Certifications, and Standards
    Application
    COMMERCIAL, RESIDENTIAL
    Approval
    UL (Canada and US), NOM 426
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SFS5PLA

    Type in the slang term you'd like to suggest.

* All prices subject to change.