SFS5W - Fancntl Variable SP 5A120V W/Adj Trim WH

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFS5W
Manufacturer
Eaton
Manufacturer's Part Number
SFS5-W
Description
Fancntl Variable SP 5A120V W/Adj Trim WH
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, White, 60 HZ, Fan, Single-Pole, Single Pole, Single-Phase, Polycarbonate 663482
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664663482 / 00032664663482
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SFS5W - Large Image
 
SFS5W - Large Image
 
SFS5W - Large Image
 
SFS5W - Small Image
Other Links
 
 
SFS5W - Other
 
SFS5W - Other
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
120 V
connection
BackSide
Poles
Single-pole
Descriptions
Product Type
Fancntl Variable SP 5A120V W/Adj Trim WH
Description
FANCNTL VARIABLE SP 5A120V W/ADJ TRIM WH
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
extra long description
EWD SFS5-W FanCntl Variable SP 5A12
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Fan, Single-pole, Single pole, Single-phase, Polycarbonate 663482
Special Features
No neutral required
Additional Information
dimensions
2.0000 IN X 2.1000 IN X 4.3500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SFS5W
GTIN
00032664663482
UPC
032664663482
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
0.235
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat