SGS75 - Supp Grip STND CLSD Sing Eye 0.75-0.99"

Eaton

  • $53.26 (Each)
  • $53.26 (Each)

  • $2,663.00 (Per 50)
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
SGS75
Manufacturer
Eaton
Manufacturer's Part Number
SGS75
Description
Supp Grip STND CLSD Sing Eye 0.75-0.99"
Eaton Standard Support Grip, Closed Mesh Single Eye, 8" Bale, 1300 LBS Break, 0.75-0.99" Cord Diameter, 14" Mesh Length, Tin-Coated Bronze
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893647104 / 00040893647104
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.26 (Each)
Standard Packaging
$2,663.00 (Per 50)
Resources
Images
 
 
SGS75 - Large Image
 
SGS75 - Small Image
Attachments
 
 
SGS75 - Specification Sheet
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
SUPP GRIP STND CLSD SING EYE 0.75-0.99"
extra long description
EWD SGS75 Supp Grip Stnd Clsd Sing
Product Type
Supp Grip STND CLSD Sing Eye 0.75-0.99"
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Special Features
Support grips
Long Description
Eaton standard support grip, Closed Mesh Single Eye, 8" bale, 1300 lbs break, 0.75-0.99" cord diameter, 14" mesh length, Tin-Coated Bronze
Additional Information
dimensions
0.8970 IN X 1.3640 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGS75
GTIN
00040893647104
UPC
040893647104
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Standard support grip
Packaging
Weight per each
0.175
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat