300GC120 - Selectone Speaker/Amplifier, 120VAC, Gain Control

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300GC120
Manufacturer
Federal Signal
Manufacturer's Part Number
300GC-120
Description
Selectone Speaker/Amplifier, 120VAC, Gain Control
Selectone 15 Watt Amplified Speaker, 120VAC, Gray - Available In 24VAC/DC, 120VAC and 240VAC. Built-In Gain Control, Adjustable Between 0 Dba to 110 Dba At 10 Feet (0 Dba to 120 Dba At 1 Meter). Cast Copper Free Aluminum Housing, Spun Aluminum Projector. Indoor or Outdoor Use. Type 3R, IP54 Enclosure. Digital Signal Amplification. Fused Input and Output. CSFM Approved. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979200215 / 00782979200215
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
300GC120 - Large Image
 
300GC120 - Small Image
Attachments
 
 
300GC120 - Specification Sheet
Other Links
 
 
300GC120 - Other
 
300GC120 - Other
 
300GC120 - Other
Brochures
 
 
300GC120 - Brochure
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
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
SELECTONE SPEAKER/AMPLIFIER, 120VAC, GAIN CONTROL
extra long description
FED-SIG 300GC-120 SELECTONE 15W AMP
Product Type
Selectone 15W Amplified Speaker 120V
Long Description
SelecTone 15 Watt Amplified Speaker, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 110 dBa at 10 feet (0 dBa to 120 dBa at 1 meter). Cast copper free aluminum housing, spun aluminum projector. Indoor or outdoor use. Type 3R, IP54 enclosure. Digital signal amplification. Fused input and output. CSFM Approved. UL and cUL Listed.
Special Features
Digital Signal Amplification
Additional Information
Operating Current
0.20
dimensions
12.4 H x 7.9 W x 8.5 D
Operating Voltage
120VAC 50-60Hz
Output Level
15
Manufacturer Information
Manufacturers Part Number
300GC-120
Brand
Federal Signal
GTIN
00782979200215
UPC
782979200215
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Amplified Speaker
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-67 to 150
Application
Indoor/Outdoor
Mounting
SURFACE
Enclosure
Type 3R, IP54
standard
UL Listed/cUL Listed/CSFM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat