302GC120 - Selectone 30W Amplified Speaker 120V

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
302GC120
Manufacturer
Federal Signal
Manufacturer's Part Number
302GC-120
Description
Selectone 30W Amplified Speaker 120V
Selectone 30 Watt Amplifed Speaker, 120VAC, Gray - Available In 24VAC/DC, 120VAC and 240VAC. Built-In Gain Control, Adjustable Between 0 Dba to 114 Dba At 10 Feet (100 Dba to 124 Dba At 1 Meter). Type 3R, IP54 Enclosure. Digital Signal Amplification. Fused Input and Output. Indoor/Outdoor Use. CSFM Approved. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Sound & Audio Systems
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979200802 / 00782979200802
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
302GC120 - Large Image
 
302GC120 - Small Image
Attachments
 
 
302GC120 - Specification Sheet
Other Links
 
 
302GC120 - Other
 
302GC120 - Other
 
302GC120 - Other
Brochures
 
 
302GC120 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Selectone 30W Amplified Speaker 120V
extra long description
FED-SIG 302GC-120 SELECTONE 30W AMP
Description
SELECTONE 30W AMPLIFIED SPEAKER 120V
Long Description
SelecTone 30 Watt Amplifed Speaker, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (100 dBa to 124 dBa at 1 meter). Type 3R, IP54 enclosure. Digital signal amplification. Fused input and output. Indoor/outdoor use. CSFM Approved. UL and cUL Listed.
Special Features
Digital Signal Amplification
Additional Information
Operating Current
0.3
Operating Voltage
120VAC 50-60Hz
dimensions
13.9 H x 10.2 W x 9.9 D
Output Level
30
Manufacturer Information
Brand
FEDERAL SIGNAL CORP.
Manufacturers Part Number
302GC-120
sub brand
SelecTone
GTIN
00782979200802
UPC
782979200802
Taxonomies, Classifications, and Categories
Type
Amplified Speaker
Packaging
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-67 to 150
Application
Indoor/Outdoor
Mounting
SURFACE
Enclosure
Type 3R, IP54
standard
UL Listed/cUL Listed/CSFM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat