35012030 - Ac Grille Horn

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35012030
Manufacturer
Federal Signal
Manufacturer's Part Number
350-120-30
Description
Ac Grille Horn
Vibratone Horn 120VAC - Coded or Sustained Tones. Available In 12VAC, 24VAC, 120VAC and 240VAC. Produces 100 Dba At 10 Feet (110 Dba At 1M). Surface or Flush Mounting Options. Type 4X When Installed With Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 When Installed With Surface Mount Trim Ring (Model TR). Csa Certified. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979205302 / 00782979205302
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
35012030 - 360 Image
Images
 
 
35012030 - Large Image
 
35012030 - Small Image
 
35012030 - Large Image
Specifications Sheets
 
 
35012030 - Specification Sheet
Attachments
 
 
35012030 - Specification Sheet
Other Links
 
 
35012030 - Other
 
35012030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die-Cast Housing
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Vibratone Horn 120vac
Description
AC GRILLE HORN
extra long description
FED-SIG 350-120-30 VIBRATONE HORN 1
Long Description
Vibratone Horn 120VAC - Coded or sustained tones. Available in 12VAC, 24VAC, 120VAC and 240VAC. Produces 100 dBa at 10 feet (110 dBa at 1m). Surface or flush mounting options. Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 when installed with Surface Mount Trim Ring (Model TR). CSA Certified. UL and cUL Listed.
Special Features
Coded Or Sustained Tones
Additional Information
dimensions
4.06 H x 4.06 W x 2.19 D
Operating Current
0.18
Operating Voltage
120VAC 50-60Hz
Manufacturer Information
Brand
Federal Signal
Manufacturers Part Number
350-120-30
GTIN
00782979205302
UPC
782979205302
Taxonomies, Classifications, and Categories
Type
Horn
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Panel/Surface
Enclosure
Type 4X
standard
UL Listed/cUL Listed/CSA Certified
Operating Temperature
-65 to 150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat