551201 - Resonating Horn

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
551201
Manufacturer
Federal Signal
Manufacturer's Part Number
55-120-1
Description
Resonating Horn
Resonating Horn, 120VAC - Available In 24VAC and 120VAC. Produces 105 Dba At 10 Feet (115 Dba At 1M). Indoor/Outdoor Use. Corrosion Resistant Cast Aluminum Housing and Spun Brass Projector. Weatherproof, Water- and Dust-Tight. Swivel Bracket Included. Type 3R Enclosure. Model 55 (120VAC) Is Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979228905 / 00782979228905
Weight per unit
6.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
551201 - Large Image
 
551201 - Small Image
Attachments
 
 
551201 - Specification Sheet
Other Links
 
 
551201 - Other
 
551201 - Other
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
Cast Aluminum Housing/Spun Brass Projector
Material, Color, and Finish
Color
Gray
Descriptions
Description
RESONATING HORN
Long Description
Resonating Horn, 120VAC - Available in 24VAC and 120VAC. Produces 105 dBa at 10 feet (115 dBa at 1m). Indoor/outdoor use. Corrosion resistant cast aluminum housing and spun brass projector. Weatherproof, water- and dust-tight. Swivel bracket included. Type 3R enclosure. Model 55 (120VAC) is UL Listed and CSA Certified.
Special Features
Resonated Column Of Air Generates Sound
Product Type
Horn Resonating 105DBA 120VAC Swivel MNT
extra long description
FED-SIG 55-120-1 HORN RESONATING 10
Additional Information
Operating Current
0.75
Operating Voltage
120VAC 60Hz
dimensions
8.0 H x 8.0 W x 19.75 L
Manufacturer Information
Brand
Federal Signal
Manufacturers Part Number
55-120-1
GTIN
00782979228905
UPC
782979228905
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Resonating Horn
Packaging
Weight per each
6.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-35 to 150
Application
Indoor/Outdoor
Enclosure
TYPE 3R
standard
UL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat