We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FB2PST120C - F-S

FB2PST120C - Strobe, 120VAC, Pipe/Surface Mount, Clear

Federal Signal

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FB2PST120C
    Manufacturer
    Federal Signal
    Manufacturer's Part Number
    FB2PST-120C
    Description
    Strobe, 120VAC, Pipe/Surface Mount, Clear
    Warning Light, Strobe Light; 120 Vac At 50/60 HZ Operating Voltage; 0.32 Ampere Operating Current; Light Intensity 300 CP; Flash Rate 80 FPM; Lens Color Clear; 1/2 Inch Pipe/Surface Mounting; Nema 4X, IP66; Size 4.1 Inch Dia X 5-1/4 Inch H
    Slang Terms

    Suggest a New Term
    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Signaling Equipment
    UNSPSC
    39111706 - Strobe or warning lights
    UPC/GTIN
    782979900320 / 00782979900320
    Weight per unit
    2.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $339.60 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    FB2PST120C - Large Image
     
    FB2PST120C - Small Image
    Specifications Sheets
     
     
    FB2PST120C - Specification Sheet
    Installation Sheets
     
     
    FB2PST120C - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Fresnel Dome
    Lamp Type
    STROBE TUBE
    Material, Color, and Finish
    Lens Color
    CLEAR
    Dimensions and Weight
    Size
    4.1 INCH DIA X 5-1/4 INCH H
    Descriptions
    Additional Information
    Operating Temperature -35 to 66 Deg C; Rated Life 10000 Hr
    Commodity Description
    Signal & Sec'ty Equipt- Bells, Horns, Sirens, Bzzrs, Strobes
    Long Description
    WARNING LIGHT, STROBE LIGHT; 120 VAC AT 50/60 HZ OPERATING VOLTAGE; 0.32 AMPERE OPERATING CURRENT; LIGHT INTENSITY 300 CP; FLASH RATE 80 FPM; LENS COLOR CLEAR; 1/2 INCH PIPE/SURFACE MOUNTING; NEMA 4X, IP66; SIZE 4.1 INCH DIA X 5-1/4 INCH H
    STROBE LIGHT TYPE; FRESNEL DOME MATERIAL; 4.1 INCH DIA X 5.25 INCH H SIZE; UL, CUL, CSA APPROVAL; 120 VAC OPERATING VOLTAGE; STATIONARY PIPE APPLICATION; 1/2 INCH NPT PIPE/SURFACE MOUNTING; NEMA 4X, IP66 ENCLOSURE; STROBE TUBE LAMP TYPE; 0.25 AMPERE OPERATING CURRENT; AMBER LENS COLOR; 90 FPM FLASH RATE; 1000000 CD (PEAK), 300 CD (ECP) LIGHT INTENSITY; OPERATING TEMPERATURE -35 TO 66 DEG C; RATED LIFE 10000 HR
    Product Type
    Warning Light
    Description
    STROBE, 120VAC, PIPE/SURFACE MOUNT, CLEAR
    Additional Information
    Operating Voltage
    120 VAC AT 50/60 HZ
    Light Intensity
    300 CP
    Flash Rate
    90 FPM
    Operating Current
    0.32 AMPERE
    Manufacturer Information
    Model
    FB2PST
    Brand
    Fireball[R]
    Federal Signal
    Manufacturers Part Number
    FB2PST-120C
    GTIN
    00782979900320
    UPC
    782979900320
    Taxonomies, Classifications, and Categories
    Type
    STROBE LIGHT
    Category Description
    SIGNALING EQUIPMENT
    Packaging
    Weight per each
    2.12
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    1/2 INCH PIPE/SURFACE
    Enclosure
    NEMA 4X, IP66
    Application
    Stationary Pipe
    Approval
    UL, CUL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Pampa


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FB2PST120C

    Type in the slang term you'd like to suggest.

* All prices subject to change.