FB2PST120R - Red Warning Light 120V MT STR

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB2PST120R
Manufacturer
Federal Signal
Manufacturer's Part Number
FB2PST-120R
Description
Red Warning Light 120V MT STR
Fireball Strobe Warning Light, 120VAC, Red - Available In 12-24VDC, 24VDC, 120VAC and 240VAC. Six Lens Colors: Amber, Blue, Clear, Green, Magenta and Red. 10, 000 Hour Strobe Tube. Integrated 1/2-Inch NPT Pipe and Surface Mount. Indoor/Outdoor Use. Conformal Coated PCB. Type 4X, IP66 Enclosure. IP69K Compliant. Csa Certified. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Radios
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782979900504 / 00782979900504
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FB2PST120R - Large Image
 
FB2PST120R - Small Image
Attachments
 
 
FB2PST120R - Specification Sheet
Other Links
 
 
FB2PST120R - Other
 
FB2PST120R - Other
 
FB2PST120R - Other
Brochures
 
 
FB2PST120R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 240@50/60Hz
amperage rating
250m
Shape
Cylindrical
Material
Zinc/Polycarbonate
Material, Color, and Finish
Color
Red
Style
Strobe
Dimensions and Weight
Size
5.25 H x 4.10 W x 4.10 D
Descriptions
Description
RED WARNING LIGHT 120V MT STR
Long Description
Fireball Strobe Warning Light, 120VAC, Red - Available in 12-24VDC, 24VDC, 120VAC and 240VAC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. Integrated 1/2-inch NPT pipe and surface mount. Indoor/outdoor use. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant. CSA Certified. UL and cUL Listed.
Special Features
Type 4X, IP66 Enclosure
Product Type
Strobe 120VAC Pipe-Surface Mount Red
extra long description
FED-SIG FB2PST-120R STROBE 120VAC P
Additional Information
average life
10,000
Light Source
Strobe Tube
Manufacturer Information
Brand
FEDERAL SIGNAL CORP.
Manufacturers Part Number
FB2PST-120R
Model
FB2PST
sub brand
Fireball
GTIN
00782979900504
UPC
782979900504
Taxonomies, Classifications, and Categories
Category Description
RADIOS
Type
Strobe Warning Light
Packaging
Weight per each
2.12
Carton
1
Uses, Certifications, and Standards
environmental conditions
-31 to 150
Mounting
1/2-Inch NPT Pipe/Surface
Application
Indoor/Outdoor
nema rating
Type 4X, IP66, IP69K Enclosure
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat