230P00500STDANN - FCO

230P00500STDANN - 1/2" STD C23000 061

FCO

  • $8.58 (Each)
  • $8.58 (Each)
  • $102.96 (Per 12)
  • $858.00 (Per 100)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    230P00500STDANN
    Manufacturer
    FCO
    Manufacturer's Part Number
    230P00500STDANN
    Description
    1/2" STD C23000 061
    Brass Tube, 1/2 In Overall Length
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Line Construction Material - Pole Line & Distribution Hardw  Mark as Incorrect
    Suggest a New Category
    Classification
    N/A
    UNSPSC
    -
    UPC/EAN/GTIN
    88837400005
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $8.58 (Each)
    Standard Packaging
    $102.96 (Per 12)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    1/2 in
    Descriptions
    Description
    1/2" STD C23000 061
    Product Type
    Brass Tube
    Long Description
    Brass Tube, 1/2 in Overall Length
    Short Description
    Brass Tube, 1/2 in
    Manufacturer Information
    Brand
    FARMER'S COPPER & INDUST.
    Manufacturers Part Number
    230P00500STDANN
    Taxonomies, Classifications, and Categories
    Category Description
    Pole Line Construction Material & Equipment
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 230P00500STDANN

    Type in the slang term you'd like to suggest.

* All prices subject to change.