WP2500400 - FIB

Also in stock

DWP502 - 3/4" X 500' Polyester Pull Line-Measuring Tape 250 - L.H. Dottie CO.
$99.99Per Each

L.H. Dottie CO.
3/4" X 500' Polyester Pull Line-Measuring Tape 250


View or Compare

WP2500400 - 400'-2500LB Polyester Pull Line Measuring Tape

FIB

  • $50.85 (for 1 Each)
  • $50.85 (1 Each)
  • $305.10 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WP2500400
    Manufacturer
    FIB
    Manufacturer's Part Number
    N/A
    Description
    400'-2500LB Polyester Pull Line Measuring Tape
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Pull Line, Rope, Carriers
    UNSPSC
    -
    UPC/EAN/GTIN
    98842125004
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $50.85 (1 Each)
    Carton
    $305.10 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    23 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    400'-2500LB POLYESTER PULL LINE MEASURING TAPE
    Taxonomies, Classifications, and Categories
    Category Description
    PULL LINE, ROPE, CARRIERS
    Packaging
    Weight per each
    0
    Carton
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    23 Atlanta

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WP2500400

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

PVC2 - SCH 40 2" 10' PVC Conduit - PVC

From PVC,
SCH 40 2" 10' PVC Conduit

$78.21
Per 100 Feet
Item Details

55985 - QT 633L PVC Cement - Rectorseal

From Rectorseal,
QT 633L PVC Cement

$15.43
Per Each
Item Details

31388 - Clearglide QT Bottle - Ideal

From Ideal,
Clearglide QT Bottle

$14.26
Per Each
Item Details



106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$121.99
Per 100 Each
Item Details

THHN6BK - THHN 6 STR Black D - Copper

From Copper,
THHN 6 STR Black D

$441.72
Per 1,000 Feet
Item Details