324 - 400A Ac True RMS Clamp Meter W/Temp

Fluke

  • $350.76 (Each)
  • $350.76 (Each)
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
324
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-324
Description
400A Ac True RMS Clamp Meter W/Temp
1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 Vac/VDC, Amperage Rating: 40 - 400 Amp, Resistance: 400 - 4000 Ohm, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For Ac Current, 1.5 PCT Plus/Minus 5 Digits For Ac Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 to 400 Deg C Contact Temperature, Peak Hold: Yes, Dimensions: 207 In Height X 75 In Width X 34 In Depth, Continuity: Less TH
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969623759 / 00095969623759
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.76 (Each)
Resources
Images
 
 
324 - Large Image
 
324 - Large Image
 
324 - Small Image
Other Links
 
 
324 - Other
 
324 - Other
Attachments
 
 
324 - Specification Sheet
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
600
Descriptions
extra long description
FLK FLUKE-324 TRUE RMS CLP M 324 SE
Description
400A AC TRUE RMS CLAMP METER W/TEMP
Product Type
True RMS CLP M 324 Series
Long Description
1 RMS Clamp Meter, Model: 324 Series, Voltage Rating: 600 VAC/VDC, Amperage Rating: 40 - 400 AMP, Resistance: 400 - 4000 OHM, Capacitance: 100 - 1000 MFD, Accuracy: 1.5 PCT Plus/Minus 5 Digits (45 - 400 HZ) For AC Current, 1.5 PCT Plus/Minus 5 Digits For AC Voltage, 1 PCT Plus/Minus 5 Digits For DC Voltage, 1 PCT Plus/Minus 5 Digits Resistance, Display: Large, Temperature Rating: -10 To 400 DEG C Contact Temperature, Peak Hold: Yes, Dimensions: 207 IN Height X 75 IN Width X 34 IN Depth, Continuity: Less Th
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-324
GTIN
00095969623759
UPC
095969623759
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-10 °C to +50 °C
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat