414D - Laser Distance Meter - 50M/165FT Max

Fluke

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414D
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-414D
Description
Laser Distance Meter - 50M/165FT Max
Put The Fluke 414D On Your Tool Belt and Reach Beyond The Common Tape Measure - Up to 50 Meters (165 FT). This Professional-Grade Laser Distance Meter Is Fast and Easy to Use, Improving Accuracy and Reducing Measurement Errors. You’LL Save Time and Money At Every Step.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111613 - Distance meters
UPC/GTIN
095969613552 / 00095969613552
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
414D - Small Image
 
414D - Large Image
Installation Sheets
 
 
414D - Installation Sheet
Attachments
 
 
414D - Specification Sheet
Brochures
 
 
414D - Brochure
Other Links
 
 
414D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LASER DISTANCE METER - 50M/165FT MAX
Product Type
Laser Distance M - 50M/165FT Max
extra long description
FLK FLUKE-414D LASER DISTANCE M - 5
Long Description
Put the Fluke 414D on your tool belt and reach beyond the common tape measure - up to 50 meters (165 ft). This professional-grade laser distance meter is fast and easy to use, improving accuracy and reducing measurement errors. You’ll save time and money at every step.
Additional Information
Accuracy
± 1 mm
Battery Type
2 x AAA 1.5 V NEDA 24A/IEC LR03
Function
Measures distance by laser
Range
Range At Leica Target Plate GZM26: 50 m / 165 ft; Typical range: 40 m / 130 ft; Range at unfavorable condition: 35 m / 115 ft
included
Two AAA batteries; Users manual on CD (17 languages); Quick reference guide; Vinyl carrying pouch; Lanyard; Three-year warranty
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-414D
GTIN
00095969613552
UPC
095969613552
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Laser Distance Meter
Packaging
Weight per each
1.47
Carton
1
Uses, Certifications, and Standards
Application
Point and shoot distance measuring
standard
Safety---IEC Standard No. 61010-1:2001, EN60825-1:2007 (Class II); EMC---EN 55022:2010, EN 61000-4-3:2010, EN 61000-4-8:2010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat