59MAX+NA - FLU

59MAX+NA - Ir Thermometer, 10:1 D:S Na

Fluke

  • $112.48 (for 1 Each)
  • $112.48 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    59MAX+NA
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FLUKE-59 MAX+NA
    Description
    Ir Thermometer, 10:1 D:S Na
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Testers & Meters - Meters, Panel Instruments  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41112224 - Infrared thermometer
    UPC/GTIN
    095969690720 / 00095969690720
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $112.48 (1 Each)
    Carton
    $112.48 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    59MAX+NA - Large Image
     
    59MAX+NA - Small Image
     
    59MAX+NA - Large Image
    Installation Sheets
     
     
    59MAX+NA - Installation Sheet
    Attachments
     
     
    59MAX+NA - Specification Sheet
    Brochures
     
     
    59MAX+NA - Brochure
    Other Links
     
     
    59MAX+NA - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    IR THERMOMETER, 10:1 D:S NA
    Special Features
    Precise laser technology for more accurate measurements
    Product Type
    Ir THRMTR 10:1 D:S Na
    Additional Information
    Temperature Range
    -30 to 350 C
    Accuracy
    = 0 °C: ±2.0 °C or ±2.0 % of reading, whichever is greater
    Manufacturer Information
    Brand
    FLUKE
    Manufacturers Part Number
    FLUKE-59 MAX+NA
    GTIN
    00095969690720
    UPC
    095969690720
    Taxonomies, Classifications, and Categories
    Type
    Thermometer
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Packaging
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Fluke 59 MAX Infrared Thermometer
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 59MAX+NA

    Type in the slang term you'd like to suggest.

* All prices subject to change.