62MAX - IP54 Ir Thermometer

Fluke

  • $157.22 (Each)
  • $157.22 (Each)

  • $471.66 (Per 3)
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
62MAX
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-62-MAX
Description
IP54 Ir Thermometer
The Fluke 62 Max Infrared Thermometers Are Everything You'D Expect From The Experts In Measuring Temperature In Transformers, Motors, Pumps, Panels, Breakers, Compressors, Duct, Steam Lines, Valves, and Vents In Hard to Reach Areas For Repair and Maintenance. Small In Size, Extremely Accurate and Yet Easy to Use . IP54 Rated For Dust and Water Resistance. Precise Yet Rugged Enough to Take A 3-Meter Drop.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
095969620208 / 00095969620208
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.22 (Each)
Carton
$471.66 (Per 3)
Resources
Images
 
 
62MAX - Large Image
 
62MAX - Large Image
 
62MAX - Small Image
Other Links
 
 
62MAX - Other
 
62MAX - Other
Brochures
 
 
62MAX - Brochure
Attachments
 
 
62MAX - Specification Sheet
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
The Fluke 62 MAX infrared thermometers are everything you'd expect from the experts in measuring temperature in transformers, motors, pumps, panels, breakers, compressors, duct, steam lines, valves, and vents in hard to reach areas for repair and maintenance. Small in size, extremely accurate and yet easy to use . IP54 rated for dust and water resistance. Precise yet rugged enough to take a 3-meter drop.
extra long description
FLK FLUKE-62-MAX IP54 IR THRMTR
Description
IP54 IR THERMOMETER
Product Type
IP54 Ir THRMTR
Additional Information
Temperature Range
-30 ?°C to 500 ?°C (-22 ?°F to 932 ?°F)
Repeatability
±0.8% of reading or <±1.0 °C (2 °F), whichever is greater
Accuracy
±1.5 °C or ±1.5% of reading, whichever is greater; -10 °C to 0 °C: ±2.0, -30 °C to -10 °C: ±3.0
Resolution
0.1 °C (0.2 °F)
Battery Type
1 AA IEC LR06 Battery
Response Time
500m
display
Large, backlit
Safety Rating
Laser Safety: FDA and EN 60825-1 Class II
included
None
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-62-MAX
GTIN
00095969620208
UPC
095969620208
Taxonomies, Classifications, and Categories
Type
Infrared Thermometer
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.28
Carton
3
Uses, Certifications, and Standards
standard
Compliance---EN/IEC 61010-1: 2001; Laser safety---FDA and EN 60825-1 Class II; EMC---EN 61326-1:2006 EN 61326-2:2006
Application
Determine the surface temperature of an object by measuring the amount of infrared energy radiated by the target’s surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat