789 - FLU

789 - Processmeter

Fluke

  • $1114.22 (for 1 Each)
  • $1,114.22 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    789
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FLUKE-789
    Description
    Processmeter
    Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Test Equipment - Multimeters  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113630 - Multimeters
    UPC/GTIN
    095969112192 / 00095969112192
    Weight per unit
    0.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1,114.22 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    20 Each
    Resources
    Images
     
     
    789 - Large Image
     
    789 - Large Image
     
    789 - Small Image
    Specifications Sheets
     
     
    789 - Specification Sheet
    Installation Sheets
     
     
    789 - Installation Sheet
    Attachments
     
     
    789 - Specification Sheet
    Brochures
     
     
    789 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    1 PH
    Voltage Rating
    1.414k//1k
    Dimensions and Weight
    Length
    3.94 in;100 mm
    Width
    1.97 in;50 mm
    Height
    8 in;203 mm
    Descriptions
    Description
    PROCESSMETER
    Product Type
    Process Meter
    Processm, 1200 Ohms
    Long Description
    Process Meter, LCD Display, AA Alkaline Battery, 140 h Battery Life, 3.94 in Length, 1.97 in Width, 8 in Height, 19.999 KHz, 1.3 lb
    Features
    The Fluke 787 ProcessMeter was the first tool to combine a loop calibrator with a DMM to give process technicians double the power in one tool. Now it’s even better—the ultimate loop calibration multimeter—the Fluke 789 ProcessMeter.
    Short Description
    Process Meter, LCD, 400.0 mV;4.000 V;40.00 V;400.0 V;1000 V, AA Alkaline
    Special Features
    Frequency Measurement to 20 KHz;Diode Test and Continuity Beeper
    Additional Information
    Accuracy
    0.1% Rdg + 1 LSD (VDC) V
    battery
    1.5 V, 0-15 mA, AA Alkaline V
    dimensions
    7.35 x 3.41 x 1.25 IN
    display
    Clear LCD with backlight; 4,000 counts (30,000 counts for dc current); overall larger display
    diode test
    Yes Yes/No
    Resistance
    To 40 MO Ohm
    40 M
    Display Type
    LCD
    Multimeter Type
    Digital
    Function Measured
    V dc;V ac (True-RMS);mA dc;A dc;A ac;Resistance;Frequency (0.5 Hz to 20 kHz);Diode Test;Continuity
    Current Measurement
    30.000 mA (DC);1.000 A (0.440 A continuous)
    Voltage Measurement
    400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
    Current Accuracy
    ±0.05% +2 (A DC);±0.2% +2 (A DC);±1% +2 (A AC)
    Voltage Accuracy
    ±0.1% +1 (V DC);±0.7% +2 (V AC)
    Resistance Measurement Accura
    ±0.2 % +1
    Current Measurement Resolutio
    1 A
    Voltage Measurement Resolutio
    400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
    Resistance Measurement Resolu
    400.0 ;4.000 k;40.00 k;400.0 k;4.0 M;40 M
    Battery Type
    AA Alkaline
    battery life
    140 h
    Safety Category Level
    CAT III
    Made in USA
    Yes
    Manufacturer Information
    Brand
    FLUKE
    Fluke Electronics
    Manufacturers Part Number
    FLUKE-789
    Model
    FLUKE 789
    GTIN
    00095969112192
    UPC
    095969112192
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    DIGITAL MULTIMETER
    Packaging
    Weight
    600 g;1.3 lb
    Weight per each
    0.08
    Carton
    1
    Uses, Certifications, and Standards
    Frequency Rating
    19.999k Hz
    19.999 KHz
    standard
    Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No. 1010.1-92; Overvoltage category: IEC 1010-1 CAT III 1000 V, IEC 1010-1 CAT IV 600 V
    Enclosure
    Hard plastic
    Application
    Measuring electrical parameters, supplying steady or ramping current to test process instruments, and providing a > 24 V loop power supply
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Alexandria
    View Store
    1 Amarillo
    View Store
    3 Deer Park
    View Store
    1 DFW RDC
    View Store
    2 Houston RDC
    View Store
    1 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    1 Burleson
    View Store
    3 Hobbs
    View Store
    1 Houston
    View Store
    3 Kenedy

    M-Z

    Location Stock Available
    View Store
    1 Pampa
    View Store
    1 Pearsall


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 789

    Type in the slang term you'd like to suggest.

* All prices subject to change.