AC220 - FLU

AC220 - Suregrip Alligator Clip

Fluke

  • $53.56 (for 1 Each)
  • $53.56 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AC220
    Manufacturer
    Fluke
    Manufacturer's Part Number
    AC220
    Description
    Suregrip Alligator Clip
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Testers & Meters - Testers & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    N/A
    UPC/GTIN
    095969103398 / 00095969103398
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $53.56 (1 Each)
    Carton
    $53.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    AC220 - Large Image
     
    AC220 - Small Image
    Attachments
     
     
    AC220 - Specification Sheet
    Other Links
     
     
    AC220 - Other
     
    AC220 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Insulation Material
    RUBBER
    Descriptions
    Description
    SUREGRIP ALLIGATOR CLIP
    Product Type
    Suregrip Alligator Clip
    Manufacturer Information
    Brand
    FLUKE
    Manufacturers Part Number
    AC220
    GTIN
    00095969103398
    UPC
    095969103398
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    SureGrip alligator clips
    Packaging
    Weight per each
    0.35
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Attach to test leads to measure electricity
    standard
    CAT IV 600 V, CAT III 1000 V, 10 A rating. UL listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Dallas
    View Store
    2 Edmond

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AC220

    Type in the slang term you'd like to suggest.

* All prices subject to change.