We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
AC72 - FLU

Also in stock

AC175 - Threaded Alligator Clip Set - Fluke Electronics
$31.99Per Each

Fluke Electronics
Threaded Alligator Clip Set


View or Compare

AC72 - Alligator Clip Kit 1000V

Fluke

Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AC72
    Manufacturer
    Fluke
    Manufacturer's Part Number
    AC72
    Description
    Alligator Clip Kit 1000V
    Alligator Clip Set, Alligator Clip; 600 V (Category 4), 1000 V (Category 3); 10 Ampere; Jaw Opening 8 MM; Red, Black Insulation; Approval Ul; Used On TL71/TL75 Test Lead; Fluke[R] Brand
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    -
    UPC/EAN/GTIN
    095969133210
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $14.01 (1 Each)
    Standard Packaging
    $84.06 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    AC72 - Specification Sheet
    Images
     
     
    AC72 - Large Image
     
    AC72 - Small Image
     
    AC72 - Large Image
     
    AC72 - Small Image
    Attachments
     
     
    AC72 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    10 AMPERE
    Voltage Rating
    600 V (CATEGORY 4), 1000 V (CATEGORY 3)
    Material, Color, and Finish
    Insulation Color
    RED, BLACK
    Descriptions
    Long Description
    ALLIGATOR CLIP SET, ALLIGATOR CLIP; 600 V (CATEGORY 4), 1000 V (CATEGORY 3); 10 AMPERE; JAW OPENING 8 MM; RED, BLACK INSULATION; APPROVAL UL; USED ON TL71/TL75 TEST LEAD; FLUKE[R] BRAND
    Description
    ALLIGATOR CLIP KIT 1000V
    Commodity Description
    Testers & Meters - Testers & Accessories
    Additional Information
    Jaw Opening
    8 MM
    Manufacturer Information
    Brand
    FLUKE
    FLUKE[R]
    Manufacturers Part Number
    AC72
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    ALLIGATOR CLIP
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Used On
    TL71/TL75 TEST LEAD
    Approval
    UL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for AC72.

    Similar Items

    Listed below you'll find similar and potential substitutes for AC72.
    • AC175 - Threaded Alligator Clip Set - Fluke Electronics
      View Larger

      AC175 - Fluke Electronics

      Alligator Clip Type; TL175/TL71/TL75 Test Lead Used On; 600 V (Cat Iv), 1000 V (Cat Iii) Voltage Rating; 10 Ampere Current Rating; Black, Red Insulation Color; 8 MM Jaw Opening; Cat Iii 1000 V, Cat Iv 600 V Safety Rating

      • MFR Part #: AC175
      • Availability: 5 Each
      • Total Availability: 125 Each
      • Manufacturer: Fluke Electronics
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($31.99) ·

      Book Price
      $31.99
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AC72

    Type in the slang term you'd like to suggest.

* All prices subject to change.