ACD10PLUS - FLU

ACD10PLUS - Digital Clamp On Meter, Cap, Freq

Amprobe

  • $80.75 (for 1 Each)
  • $80.75 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ACD10PLUS
    Manufacturer
    Amprobe
    Manufacturer's Part Number
    ACD-10 PLUS
    Description
    Digital Clamp On Meter, Cap, Freq
    Digital Clamp-On Meter, Digital; Parameter Measured Ac/DC Voltage, Ac Current, Resistance, Capacitance, Frequency, Continuity, Diode Test; 3 3/4 Digit LCD Display; Ac Voltage Range 4.000/40.00/400.0/600 V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power & Test Equipment - Test Equipment - Multimeters  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113600 - Electrical measuring and testing equipment and accessories
    UPC/GTIN
    095969417457 / 00095969417457
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $80.75 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    ACD10PLUS - Small Image
     
    ACD10PLUS - Large Image
    Specifications Sheets
     
     
    ACD10PLUS - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    7.4 Inch x 2.5 Inch x 1.3 Inch
    Descriptions
    Product Type
    Clamp-On Multimeter
    Description
    DIGITAL CLAMP ON METER, CAP, FREQ
    Commodity Description
    MULTIMETERS
    Additional Information
    Temperature Rating 0 to 40 Deg C; Low battery Below approximate 2.4 V
    Long Description
    DIGITAL CLAMP-ON METER, DIGITAL; PARAMETER MEASURED AC/DC VOLTAGE, AC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, CONTINUITY, DIODE TEST; 3 3/4 DIGIT LCD DISPLAY; AC VOLTAGE RANGE 4.000/40.00/400.0/600 V
    Additional Information
    Resistance Range
    400.0 MICRO OHM, 4.000/40.00/400.0 OHM, 4.000/40.00 MEGA OHM
    DC Voltage Range
    400.0 MILLIVOLT, 4.000/40.00/400.0/600 V
    Frequency Range
    50 TO 500 HZ
    Jaw Opening
    26 MM Maximum
    Parameter Measured
    AC/DC VOLTAGE, AC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, CONTINUITY, DIODE TEST
    Battery Type
    3 V Coin
    Display Type
    3-3/4 Digit LCD
    AC Voltage Range
    4.000/40.00/400.0/600 V
    AC Current Range
    40.00/400.0/600 AMPERE
    Inclusion
    Test Lead, Battery (Installed), Soft Carrying Pouch, User Manual
    Manufacturer Information
    Manufacturers Part Number
    ACD-10 PLUS
    Brand
    AMPROBE
    FLUKE/METERMAN/AMPROBE
    GTIN
    00095969417457
    UPC
    095969417457
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    DIGITAL
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL (CANADA AND US), CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Springdale

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ACD10PLUS

    Type in the slang term you'd like to suggest.

* All prices subject to change.