We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FLUKE179 - FLU

FLUKE179 - Cat Iv DMM

Fluke

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FLUKE179
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FLUKE-179 ESFP
    Description
    Cat Iv DMM
    Digital Type; 90 MM W X 43 MM D X 185 MM H Size; +/- (1 Percent +3) Ac Voltage, +/- (0.09 Percent +2) DC Voltage, +/- (1 Percent +3) DC Current, +/- (1.5 Percent +3) Ac Current, +/- (0.9 Percent +1) Resistance, +/- (0.1 Percent +1) Frequency, +/- (1.2 Percent +2) Capacitance Accuracy; Backlight Display Display Type; Alkaline Battery Type; -40 to 400 Deg C Temperature Range; Ac/DC Voltage, Ac/DC Current, Resistance, Capacitance, Frequency, Continuity, Temperature Parameter Measured; 0.01 HZ to 100 KHZ Frequ
    Slang Terms

    Suggest a New Term
    Categories
    Power & Test Equipment - Test Equipment - Multimeters  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113630 - Multimeters
    UPC/GTIN
    095969095204 / 00095969095204
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $366.33 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    FLUKE179 - Specification Sheet
    Images
     
     
    FLUKE179 - Large Image
     
    FLUKE179 - Small Image
     
    FLUKE179 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    9 CM W X 4.3 CM D X 18.5 CM H
    Descriptions
    Product Type
    True RMS Multimeter
    Long Description
    DIGITAL TYPE; 90 MM W X 43 MM D X 185 MM H SIZE; +/- (1 PERCENT +3) AC VOLTAGE, +/- (0.09 PERCENT +2) DC VOLTAGE, +/- (1 PERCENT +3) DC CURRENT, +/- (1.5 PERCENT +3) AC CURRENT, +/- (0.9 PERCENT +1) RESISTANCE, +/- (0.1 PERCENT +1) FREQUENCY, +/- (1.2 PERCENT +2) CAPACITANCE ACCURACY; BACKLIGHT DISPLAY DISPLAY TYPE; ALKALINE BATTERY TYPE; -40 TO 400 DEG C TEMPERATURE RANGE; AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, CONTINUITY, TEMPERATURE PARAMETER MEASURED; 0.01 HZ TO 100 KHZ FREQU
    MULTIMETER, DIGITAL; PARAMETER MEASURED AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, TEMPERATURE; BACKLIT LCD DISPLAY; AC VOLTAGE RANGE 600 MILLIVOLT TO 1000 V; DC VOLTAGE RANGE 600 MILLIVOLT TO 1000 V
    Description
    CAT IV DMM
    Commodity Description
    Testers & Meters - Meters & Panel Instruments
    Additional Information
    TRUE RMS, MINIMUM/MAXIMUM/AVERAGE RECORD, AUTO/MANUAL HOLD, BATTERY DOOR, DROP PROTECTED, INTEGRATED PROBE HOLDER
    Additional Information
    Temperature Range
    -40 TO 400 DEG C, -40 TO 752 DEG F
    Accuracy
    +/- 0.09 PERCENT DC VOLTAGE, +/- 1 PERCENT AC VOLTAGE, +/- 1 PERCENT DC CURRENT, +/- 1.5 PERCENT AC CURRENT, +/- 0.9 PERCENT RESISTANCE, +/- 1.2 PERCENT CAPACITANCE, +/- 0.1 PERCENT FREQUENCY, +/- 1 PERCENT TEMPERATURE
    Capacitance Range
    1000 NANOFARAD TO 9999 MICROFARAD
    AC Current Range
    60 MILLIAMPERE TO 10 AMPERE
    DC Current Range
    60 MILLIAMPERE TO 10 AMPERE
    AC Voltage Range
    600 MILLIVOLT TO 1000 V
    DC Voltage Range
    600 MILLIVOLT TO 1000 V
    Resistance Range
    600 OHM TO 50 MEGA OHM
    Battery Type
    9 V ALKALINE
    Frequency Range
    99.99 HZ TO 99.99 KHZ
    Parameter Measured
    AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, TEMPERATURE
    Display Type
    BACKLIT LCD
    Inclusion
    TL75 TEST LEADS, 80BK TEMPERATURE PROBE, MANUAL
    Manufacturer Information
    Brand
    FLUKE
    FLUKE[R]
    Manufacturers Part Number
    FLUKE-179 ESFP
    Model
    170
    GTIN
    00095969095204
    UPC
    095969095204
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    DIGITAL
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, CSA, CE, TUV GS
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FLUKE179

    Type in the slang term you'd like to suggest.

* All prices subject to change.