FUSE15A600BLSTR - FLU

FUSE15A600BLSTR - Fuse, 15A, 600V, .406X1.5, Fast, Qty 1.

Fluke

  • $12.15 (Each)
  • $12.15 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FUSE15A600BLSTR
    Manufacturer
    Fluke
    Manufacturer's Part Number
    FUSE-15A/600BLSTR
    Description
    Fuse, 15A, 600V, .406X1.5, Fast, Qty 1.
    Fast Acting, Fast Blowing Fuse, 15 Amp, 600 Volt
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Fuses - Semiconductor, Rectifier, & Hi  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    39121625 - High speed fuse
    UPC/GTIN
    095969012652 / 00095969012652
    Weight per unit
    0.11 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $12.15 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    10
    Resources
    Images
     
     
    FUSE15A600BLSTR - Small Image
     
    FUSE15A600BLSTR - Large Image
    Attachments
     
     
    FUSE15A600BLSTR - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600 A
    Descriptions
    Description
    FUSE,15A, 600V, .406X1.5, FAST,QTY 1.
    Long Description
    Fast Acting, Fast Blowing Fuse, 15 Amp, 600 Volt
    Special Features
    DMM Replacement Fuse
    Product Type
    15A 600V .406X1.5 Fast Qty 1.
    Manufacturer Information
    Manufacturers Part Number
    FUSE-15A/600BLSTR
    Brand
    FLUKE
    GTIN
    00095969012652
    UPC
    095969012652
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    LATCH ATTACHMENT, 10 AMPERE CURRENT RATING; 110/120 VAC AT 50/60 HZ COIL VOLTAGE; AC TIMING MODE; USED ON CR120B SERIES INDUSTRIAL/MACHINE TOOL RELAY; CR120B MODEL
    Packaging
    Weight per each
    0.11
    Carton
    1
    Uses, Certifications, and Standards
    Application
    REPLACEMENT, 15A/600V
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FUSE15A600BLSTR

    Type in the slang term you'd like to suggest.

* All prices subject to change.