IR3000FC - Connector, Infrared, FC

Fluke

  • $177.45 (Each)
  • $177.45 (Each)
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
IR3000FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-IR3000FC
Description
Connector, Infrared, FC
Connect Your Fluke Test Tool With The IR3000 FC Connector and Get All The Benefits Of The Fluke Connect Mobile App. Fluke Connect With Sharelive™ Video Call Is The Only Wireless Measurement System That Lets You Stay In Contact With Your Entire Team Without Leaving The Field. The Fluke Connect™ Mobile App Is Available For Android™ and Ios Smart Phones and Works With Over 20 Different Fluke Products—The Largest Suite Of Connected Test Tools In The World. and There Is More On The Way.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121433 - Radio frequency RF connectors
UPC/GTIN
095969723855 / 00095969723855
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.45 (Each)
Resources
Images
 
 
IR3000FC - Large Image
 
IR3000FC - Large Image
 
IR3000FC - Small Image
Brochures
 
 
IR3000FC - Brochure
Other Links
 
 
IR3000FC - Other
Attachments
 
 
IR3000FC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
IR Port
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.5 (L) x 3.0 (W) x 1.25 (H)
Descriptions
Description
CONNECTOR, INFRARED, FC
extra long description
FLK FLUKE-IR3000FC IR 3000 CONN FOR
Product Type
Ir 3000 Conn For 189 289 789
Long Description
Connect your Fluke test tool with the ir3000 FC connector and get all the benefits of the Fluke Connect Mobile App. Fluke Connect with ShareLive™ video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect™ mobile app is available for Android™ and iOS smart phones and works with over 20 different Fluke products—the largest suite of connected test tools in the world. And there is more on the way.
Special Features
Allows you to wirelessly transfer data from your existing Fluke tools to your smart phone; Fits over the IR port of your existing Fluke tools; Upgradeable by USB; Immediately enables you to graph, save, and share the tool’s readings with your team from your smart phone; Supported Fluke tools---Digital Multimeter: 189, 289; Process Tool: 789; Insulation Tester: 1550, 1555; Supported smart phones---Android™ 4.3 & up; iPhone® 4s & later
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-IR3000FC
GTIN
00095969723855
UPC
095969723855
Taxonomies, Classifications, and Categories
Type
Radio Frequency Connector
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Certifications---CSA, FCC, CE, IC
Enclosure
Hard plastic
Mounting
PLUG IN
environmental conditions
Temperature---Operating: -10 ?°C to 50 ?°C, Storage: -20 ?°C to 60 ?°C
Application
Wireless transfer of data
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat