T+ - FLU

T+ - Electrical Tester

Fluke

  • $96.41 (for 1 Each)
  • $96.41 (1 Each)
  • $289.23 (3 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    T+
    Manufacturer
    Fluke
    Manufacturer's Part Number
    T+
    Description
    Electrical Tester
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Testers & Meters - Testers & Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Test Equipment, Testers and Meters
    UNSPSC
    41113637 - Voltage or current meters
    UPC/GTIN
    095969327909 / 00095969327909
    Weight per unit
    0.5952 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $96.41 (1 Each)
    Standard Packaging
    $289.23 (3 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    T+ - Large Image
     
    T+ - Small Image
    Other Links
     
     
    T+ - Other
     
    T+ - Other
    Attachments
     
     
    T+ - Specification Sheet
    Brochures
     
     
    T+ - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    3 W
    Voltage Rating
    600 VAC
    Descriptions
    Description
    ELECTRICAL TESTER
    Product Type
    Electrical TSTR, .67 X .35 X 1.3 In
    Additional Information
    dimensions
    .67 x .35 x 1.3 IN
    Accuracy
    AC voltage: ± (3 % rdg. + 2 digits); DC voltage: ± (2 % rdg + 2 digits)
    display
    LED Voltage Indication Levels 12 V, 24 V, 48 V, 120 V, 208 V, 240 V, 277 V, 480 V, 600 V; LEDs LEDs turn on between 90 % and 100 % of the indicated voltage on the LED, except for the 12 V LED which turns on between 50 % and 100 %
    Manufacturer Information
    Brand
    FLUKE
    Model
    Fluke T+
    GTIN
    00095969327909
    UPC
    095969327909
    Taxonomies, Classifications, and Categories
    Category Description
    TEST EQUIPMENT, TESTERS AND METERS
    Type
    ELECTRICAL TESTER
    Packaging
    Weight per each
    0.5952
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Operating Temperature
    -10 °C to 55 °C (14 °F to 131 °F)
    standard
    CAT IV 600 V, CAT III 1000 V rated
    Enclosure
    Hard plastic
    Application
    Measure voltage
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for T+

    Type in the slang term you'd like to suggest.

* All prices subject to change.