T+PR01ACKIT - Electrical Tester and Voltage Detector Kit

Fluke

  • $215.73 (Each)
  • $215.73 (Each)

  • $1,078.65 (Per 5)
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
T+PR01ACKIT
Manufacturer
Fluke
Manufacturer's Part Number
T+PRO-1AC-KIT
Description
Electrical Tester and Voltage Detector Kit
The T+Pro-1AC Kit Combines Two Troubleshooting Tools, In One Convenient Combo Pack. The T+Pro Electrical Tester Has All Of The Advantages Of A Traditional Solenoid Tester, With Added Functionality, But None Of The Typical Drawbacks. With Voltage Measurement, Continuity, Built-In Flashlight, Gfci Trip Capability, and The Legendary Ruggedness and Reliability Of Fluke, The Tester Is An Excellent Choice For Most Residential, Commercial, and Industrial Applications. The 1AC-Ii Is The Pocket-Sized Voltage Detect
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969391931 / 00095969391931
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.73 (Each)
Standard Packaging
$1,078.65 (Per 5)
Resources
Images
 
 
T+PR01ACKIT - Large Image
 
T+PR01ACKIT - Small Image
Other Links
 
 
T+PR01ACKIT - Other
Attachments
 
 
T+PR01ACKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
600
Descriptions
Long Description
The T+PRO-1AC Kit combines two troubleshooting tools, in one convenient combo pack. The T+PRO Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detect
Description
ELECTRICAL TESTER AND VOLTAGE DETECTOR KIT
Product Type
Electrical TSTR & Voltage Detector Kit
extra long description
FLK T+PRO-1AC-KIT ELECTRICAL TSTR &
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T+PRO-1AC-KIT
GTIN
00095969391931
UPC
095969391931
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.11
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat