AREC1 - FNX

AREC1 - 18650 Battery Charger

FNX

  • $25.49 (for 1 Each)
  • $25.49 (1 Each)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AREC1
    Manufacturer
    FNX
    Manufacturer's Part Number
    AREC1
    Description
    18650 Battery Charger
    Smart Battery Charger, Different Types Of Li-Ion and Ni-MH/Ni-CD Application, AA Battery;AAA Battery;Lithium-Ion Battery Type, 1.5 In;38.5 MM Height, 0.35 A (Ac);1 A (DC) Input Current Rating, 100 to 240 V Ac;12 to 24 V DC Input Voltage Rating, 145 MM;5.7 In Length, 3 W (Li-Ion);8.4 W (Ni-MH/Ni-CD) Maximum Output Power, 1 A Output Current Rating, 1.5 V (Ni-MH/Ni-CD);4.2 V (Li-Ion) Output Voltage Rating, 178 G Weight, 2.9 In;75 MM Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Batteries & Chargers  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    6492870320311
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $25.49 (1 Each)
    Carton
    $25.49 (1 Each)
    Stock Availability
    Nacogdoches
    1 Each (Check another store)
    All Stores
    1 Each
    Resources
    Images
     
     
    AREC1 - Small Image
     
    AREC1 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    5.7 in;145 mm
    Width
    2.9 in;75 mm
    Height
    1.5 in;38.5 mm
    Descriptions
    Product Type
    Battery Charger
    Smart Battery Charger
    Long Description
    Smart Battery Charger, Different Types of Li-Ion and Ni-MH/Ni-Cd Application, AA Battery;AAA Battery;Lithium-Ion Battery Type, 1.5 in;38.5 mm Height, 0.35 A (AC);1 A (DC) Input Current Rating, 100 to 240 V ac;12 to 24 V dc Input Voltage Rating, 145 mm;5.7 in Length, 3 W (Li-ion);8.4 W (Ni-MH/Ni-Cd) Maximum Output Power, 1 A Output Current Rating, 1.5 V (Ni-MH/Ni-Cd);4.2 V (Li-ion) Output Voltage Rating, 178 g Weight, 2.9 in;75 mm Width
    Features
    The baddest battery charger around has arrived, Fenix ARE-C1+ replaces the older ARE-C1 model. The new ARE-C1+ has the newest advancements in technology, including LCD screen for to display charging metrics and specs. What does this new model charge? Pretty much any battery including 26650's, 18650's, 16340's, 14500's and Ni-MH/Ni-Cd AA's and AAA's. The ARE-C1+ supports both AC charging and DC charging allowing you to charge your batteries anywhere you go.
    Short Description
    Smart Battery Charger, 240 V ac
    Description
    18650 BATTERY CHARGER
    Additional Information
    Battery Type
    Lithium-Ion;AA Battery;AAA Battery
    Input Voltage Rating
    100 to 240 V ac;12 to 24 V dc
    Output Voltage Rating
    4.2 V (Li-ion);1.5 V (Ni-MH/Ni-Cd)
    Maximum Output Power
    3 W (Li-ion);8.4 W (Ni-MH/Ni-Cd)
    Input Current Rating
    0.35 A (AC);1 A (DC)
    Output Current Rating
    1 A
    Manufacturer Information
    Brand
    FENIX OUTFITTERS
    Manufacturers Part Number
    AREC1
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Availability
    Status
    Inactive
    Packaging
    Weight
    178 g
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Different Types of Li-Ion and Ni-MH/Ni-Cd
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AREC1

    Type in the slang term you'd like to suggest.

* All prices subject to change.