HL60R - FNX

HL60R - 950 Lumen Black

FNX

  • $80.52 (for 1 Each)
  • $80.52 (1 Each)

In-Stock: 21 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HL60R
    Manufacturer
    FNX
    Manufacturer's Part Number
    HL60R
    Description
    950 Lumen Black
    Rechargeable Led Headlamp, 950 LM Brightness (Lumens), Hard Anodized Anti-Abrasive Finish, 2 In;51 MM Height, High-Grade Aluminum Housing Material, IPX8 Ip Rating, 3.4 In;87 MM Length, Clear Lens Color, Glass Lens Material, 121 G;4.3 Oz Weight, 1.8 In;46 MM Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    6942870304533
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $80.52 (1 Each)
    Stock Availability
    Nacogdoches
    21 Each (Check another store)
    All Stores
    22 Each
    Resources
    Images
     
     
    HL60R - Small Image
     
    HL60R - Large Image
    Specifications Sheets
     
     
    HL60R - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Finish
    Hard Anodized Anti-Abrasive
    Lens Material
    Glass
    Housing Material
    High-Grade Aluminum
    Lens Color
    Clear
    Dimensions and Weight
    Height
    2 in;51 mm
    Length
    3.4 in;87 mm
    Width
    1.8 in;46 mm
    Descriptions
    Long Description
    Rechargeable LED Headlamp, 950 lm Brightness (Lumens), Hard Anodized Anti-Abrasive Finish, 2 in;51 mm Height, High-Grade Aluminum Housing Material, IPX8 IP Rating, 3.4 in;87 mm Length, Clear Lens Color, Glass Lens Material, 121 g;4.3 oz Weight, 1.8 in;46 mm Width
    Features
    Featuring a Micro USB port for go-anywhere charging, the Fenix HL60R headlamp delivers a maximum output of 950 lumens. The HL60R features a maximum beam distance of up to 380.6 feet/116 meters and a maximum runtime of up to 100 hours just from a single 18650 Li-ion battery. The HL60R is equipped with a neutral white LED for better color rendering, a side switch to activate the five output modes and a red light alert mode. The HL60R is an all-season headlamp and is designed with aluminum housing. The HL60R
    Short Description
    Rechargeable LED Headlamp, 950 lm, High-Grade Aluminum, 1 CT
    Product Type
    Rechargeable LED Headlamp
    Description
    950 LUMEN BLACK
    Additional Information
    Brightness (Lumens)
    950 lm
    package quantity
    1 CT
    ip rating
    IPX8
    Manufacturer Information
    Brand
    FENIX OUTFITTERS
    Manufacturers Part Number
    HL60R
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Packaging
    Weight
    4.3 oz;121 g
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    1 Lufkin
    View Store
    21 Nacogdoches

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HL60R

    Type in the slang term you'd like to suggest.

* All prices subject to change.