UBIF20N - 1P 20A Ubif Na Thick Breaker

Connecticut Electric

  • $38.00 (Each)
  • $38.00 (Each)

Availability: In Stock Locally
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
UBIF20N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF20N
Description
1P 20A Ubif Na Thick Breaker
Connecticut Electric New Replacement Circuit Breaker For Federal Pacific Electric Type Na (Thick) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 20a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019384 / 00094925019384
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.00 (Each)
Resources
Images
 
 
UBIF20N - Large Image
 
UBIF20N - Small Image
Attachments
 
 
UBIF20N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
interrupt rating
10000
amperage rating
20
Voltage Rating
120
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1
Height
2.55
Length
3.36
Descriptions
Description
1P 20A UBIF NA THICK BREAKER
Product Type
Federal Pacific Repl Thick 1P 20A CB
extra long description
CON UBIF20N FEDERAL PACIFIC REPL TH
Short Description
UBI F TYPE NA THICK 1P 20A
Long Description
Connecticut Electric NEW replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 20A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIF20N
sub brand
UBIF
Brand
Connecticut Electric
GTIN
00094925019384
UPC
094925019384
Taxonomies, Classifications, and Categories
Type
UBIF TYPE NA THICK REPLACEMENT
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat